Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 526 C
SKF HOUSING FELT SEAL X2 TSN 526 C
Felt Seal TSN…-C Series
References
skf:
TSN 526 C
rubix:
103A1653
manufacturer :
93414
ean:
7316570482607
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 526 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
173,5
x
173,5
mm
Logistic Weight
679,5
g
Type
Seal
Inner diameter
115
mm
Outer diameter
173.5
mm
Width
14
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.03
excl. VAT
/
Each
£
81.64
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDK508-607 HOUSING COVER
FAG ETS610 LABYRINTH SEALING RING
SKF V RING HSNG SEAL X2 TSN 605 A
FAG ETS216 LABYRINTH SEALING RING
COOPER 01C3GR BEARING CARTRIDGE
SNR PFL204 HOUSING
SKF Z 204 BEARING HOUSING ACCESSORIES
SKF HMV-28/233983 SEAL KIT FOR HYDRAULIC NUT
FAG HYDNUT280.SEAL SEAL KIT HYDNUT280 388580960000
INA GR8X12X3-C RADIAL ROTARY SHAFT SEAL
SKF BEARING HOUSING SEAL TSN509L
INA REINFORCED SEALS GR6X10X2-B
FAG EDK216 HOUSING COVER
FAG EDH209-309 SEALING RING
SKF HOUSING FELT SEAL FS 1120