Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
fag:
G12X19X3-C
rubix:
274A7503
manufacturer :
0810735770000
ean:
4054364790332
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
Logistic Weight
0,9
g
Type
Sealing Ring
Inner diameter
12
mm
Outer diameter
19
mm
Width
3
mm
Series
G.. -C
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA G37X47X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SNR SC618FS PLUMMER BLOCK ACCESSORIES
COOPER 01C7EX BEARING CARTRIDGE
FAG ETS515 LABYRINTH SEALING RING
SKF TSN 3034 S PLUMMER BLOCK SEAL
SNR SC216SV PLUMMER BLOCK ACCESSORIES
SKF TXL 512 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG DH609 HOUSING LIP-SEAL 0383903100000
SKF BEARING HOUSING SEAL ASNH517
SKF BEARING HOUSING SEAL TSN515C
NSK HOUSING LIP-SEAL DH513
INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
SKF SEALING WASHER Z 216
SNR PF206 HOUSING
FAG EFS513 SEALING RING