Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 619 C
SKF HOUSING FELT SEAL X2 TSN 619 C
Felt Seal TSN…-C Series
References
skf:
TSN 619 C
rubix:
103A1651
manufacturer :
93434
ean:
7316570234404
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 619 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
153,5
x
153,5
mm
Logistic Weight
690
g
Type
Seal
Inner diameter
85
mm
Outer diameter
153.5
mm
Width
14
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.94
excl. VAT
/
Each
£
89.93
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING LIP-SEAL DH213
FAG DH506 HOUSING LIP-SEAL 0383900860000
SNR SC208DS PLUMMER BLOCK ACCESSORIES
FAG TSV512 PLUMMER BLOCK SEALS
SNR RDC611 PLUMMER BLOCK ACCESSORIES
SNR SC516DS PLUMMER BLOCK ACCESSORIES
INA SD8X15X3-A DOUBLE LIP SEALING RING SD
SNR SCO208-40 BEARING UNIT ACCESSORIES
INA DRS45130 OIL SEAL CARRIER 15063150000
NSK V510-KIT+J V510-KIT+FS PLUMMER BLOCK SEAL
SKF TXL 611 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDH515 SEALING RING
FAG ETS524-624 SEALING RING
SKF FELT SEAL TFL507
FAG ETS518 LABYRINTH SEALING RING