References
NSK:V510-KIT+J
Rubix:231A7045
EAN:00029176799495

Product details : NSK V510-KIT+J V510-KIT+FS PLUMMER BLOCK SEAL
Sealing set
Technical specifications
Attributes
| Type | v-ring seal |
|---|---|
| Inner diameter | 45 mm |
| Width | 8 mm |
| Series | v seals kit |
| Material | metal / rubber |
Show UNSPSC/ECL@SS
£ 11.97 excl. VAT
/ Each
£ 14.36 incl. VAT
- Usually arrives within 14 working days
