Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TXL 611 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 611 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Seals/cover SKF
References
skf:
TXL 611
rubix:
386A8621
manufacturer :
TXL 611
ean:
7316580247456
Product details
Technical specifications
Product details : SKF TXL 611 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
85.5
mm
Width
12
mm
Series
TXL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.53
excl. VAT
/
Each
£
16.24
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Check our products from related categories
FAG ETS512 LABYRINTH SEALING RING
SKF HOUSING SEAL FSB 260
FAG NDK48 BEARING HOUSINGCOVER 823290440000
SKF DOUBLE LIP HOUSING SEAL X2 TSN226L
SKF SEAL KIT TSO 522
SKF BEARING HOUSING SEAL ASNH508-607
SKF V RING HSNG SEAL X2 TSN 308 A
FAG EFS511 SEALING RING
SKF V RING HSNG SEAL X2 TSN 312 A
SKF BEARING HOUSING SEAL TSN513A
FAG EDH317 SEALING RING
SKF V RING HOUSING SEAL X2 TSN 215 A
SNR SC620DS PLUMMER BLOCK ACCESSORIES
FAG HOUSING LIP-SEAL DH612
FAG NTC48 HOUSING SEAL 823408540000