References
FAG:TSV512
Rubix:274A8619
Manufacturer :0383852100000
EAN:4012801241632

Product details : FAG TSV512 PLUMMER BLOCK SEALS
Felt sealing set FAG
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,2x19,5x88,2 mm |
|---|---|
| Logistic Weight | 421 g |
| Type | labyrinth ring |
| Inner diameter | 88.2 mm |
| Outer diameter | 19.5 mm |
| Width | 88.2 mm |
| Series | tsv |
Show UNSPSC/ECL@SS
£ 55.73 excl. VAT
/ Each
£ 66.88 incl. VAT
- Usually arrives within 14 working days
