References
SNR:FR170X5
Rubix:206A3645
EAN:3413520641818

Documents
Product details : SNR FR170X5X6 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 170 mm |
|---|---|
| Weight | 0 kg |
| Width | 5 mm |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- Delivery usually within ( 3 ) days
