References
SKF:W 10
Rubix:2516522
Manufacturer :77936
EAN:7316570790993

Product details : SKF LOCKING WASHER W10
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,22x74,22x74,22 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 50.597 mm |
| Outer diameter | 74.219 mm |
| Weight | 0.018 kg |
| Width | 1.219 mm |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- In stock: Next day delivery
