References
PTN:MB17
Rubix:218A1385
Manufacturer :857479
EAN:3660338127335




Documents
Product details : PTN 857479 LOCK WASHER MB17
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 119 mm |
| Material | steel |
| Weight | 0.0524 kg |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 61.50 excl. VAT
/ 25 pieces
£ 73.80 incl. VAT
- In stock: Next day delivery
