Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG MB48 LOCKING WASHER
FAG MB48 LOCKING WASHER
Securing plate
References
fag:
MB48
rubix:
213A6896
manufacturer :
0192148630000
ean:
4012801224628
Technical specifications
Inner diameter
240
mm
Outer diameter
312
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MB48 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
312
x
312
mm
Logistic Weight
463
g
Inner diameter
240
mm
Outer diameter
312
mm
Series
MB
Material
Steel
Width
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.74
excl. VAT
/
Each
£
124.49
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
LOCK WASHER SKF M105X2
SKF LOCKING WASHER W 08
FAG LOCKING WASHER MB29
MB23-AKN LOCK WASHER MB 23
SKF LOCKING WASHER W 09
SNR ACCESSORIES MB9
MB3-AKN LOCK WASHER MB 3
MB17-AKN LOCK WASHER MB 17
SKF LOCKING WASHER MB 1
SKF SLEEVE LOCKNUT / WASHER MB14
SKF SLEEVE LOCKNUT / WASHER MB7
TIMKEN MB20 LOCK WASHER
FAG LOCKING WASHER MB5
MB38-AKN LOCK WASHER MB 38
PTN 857483 LOCK WASHER MB21