PFERD FKSPK1018/6 44101691 FELT POINT FK SPK 10 X 18 X 6 MM MEDIUM
Felt-tip pens Fk Spk 1018/6
See technical informationReferences
Pferd Tools:FK SPK 1018/6 M
Rubix:228A8482
Manufacturer :44101691
EAN:4007220153796
Product details : PFERD FKSPK1018/6 44101691 FELT POINT FK SPK 10 X 18 X 6 MM MEDIUM
The conical pointed shape SPK is mainly used for work on radii and contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Felt-tip pens Fk Spk 1018/6
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days

