PFERD 44140610 FELT POINT FK ZYA 6 X 10 X 3 MM MEDUM


Felt tips FK ZYA 0610/3 M

References
pferd tools:44140610
rubix:228A8442
ean:4007220295243
PFERD Felt point FK ZYA 0610/3 M
brand logo
Technical specifications
Diameter6 mm
Rod diameter3 mm
See all Specifications

Product details : PFERD 44140610 FELT POINT FK ZYA 6 X 10 X 3 MM MEDUM


Felt tips with metal insert (MS) are used for high stock removal during preliminary polishing with diamond polishing pastes. The STBO version with frontal perforation is particularly suitable for face machining.

Strengths

The various diameters and shapes can also be used to polish parts with complex geometrical shapes. PFERD felt tools can be freely profiled.

Applications

Felt tools are mainly used for high-gloss polishing.

Technical specifications


Attributes
Diameter6 mm
Rod diameter3 mm
ApplicationMax. speed: 79,500 rpm
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days