Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD FKWRC1014/3 44141014 FELT POINT FK WRC 10 X 14 X 3 MM MEDIUM
PFERD FKWRC1014/3 44141014 FELT POINT FK WRC 10 X 14 X 3 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
44141014
rubix:
228A8461
ean:
4007220295298
Technical specifications
Diameter
10
mm
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD FKWRC1014/3 44141014 FELT POINT FK WRC 10 X 14 X 3 MM MEDIUM
The cylindrical shape with radius end WRC is mainly used for work on small, concave contours.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
10
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.01
excl. VAT
/
Each
£
4.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44100332 FELT POINT FK WKN 12 X 12 X 2.35 HARD
PFERD 44100328 FELT POINT FK WKN 12 X 12 X 2.35 MM MEDIUM
PFERD FKTRE1014/6 44101681 FELT POINT FK TRE 10 X 14 X 6 MM MEDIUM
PFERD FKSPK1018/6 44101691 FELT POINT FK SPK 10 X 18 X 6 MM MEDIUM
PFERD FKWKN2016/6 44152016 FELT POINT FK WKN 20 X 16 X 6 MM MEDIUM
PFERD 44151520 FELT POINT FK ZYA 15 X 20 X 6 MM MEDIUM ST-BO
PFERD 44140610 FELT POINT FK ZYA 6 X 10 X 3 MM MEDUM
PFERD FK TRE 1014/3 M 44100280 FELT POINT FK TRE 10 X 14 X 3 MM MEDIUM
PFERD FK WRC 0610/3 M 47901099 FELT POINT FK WRC 6 X 10 X 3 MM MEDIUM
PFERD 44100324 FELT POINT FK WKN 10 X 15 X 2.35 MM MEDIUM
PFERD FK SPK 1018/3 H 44100130 FELT POINT FK SPK 10 X 18 X 3 MM HARD
PFERD FK WKN 1015/3 M 44100326 FELT POINT FK WKN 10 X 15 X 3 MM MEDIUM
PFERD 44100050 FELT POINT FK ZYA 15 X 20 X 6 MM HARD ST-BO
PFERD FKKEL2025/6 44182026 FELT POINT FK KEL 20 X 25 X 6 MM MEDIUM
PFERD FK ZYA 0810/3 H 44140816 FELT POINT FK ZYA 8 X 10 X 3 MM HARD