Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859932 FEMALE BANJO FITTING MM 8-1/4
MECALINE 859932 FEMALE BANJO FITTING MM 8-1/4
Female banjo coupler
References
mecaline:
859932
rubix:
216A1572
ean:
3660338148965
Technical specifications
Material
body in h polymer
Connection 1
r1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859932 FEMALE BANJO FITTING MM 8-1/4
Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
Material
body in h polymer
Connection 1
r1/4
Profile
female
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 130743 PUSH-IN L-CONNECTOR QSL-10-50
SMC KQ2L06-03AS1 ONE-TOUCH FITTING
SMC LQ3E4A-S HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
SMC KQ2L10-02GS STAINLESS STEEL FITTINGS
FESTO 4492 RING PIECE TK-1/8-PK-4
MECALINE 853246 LONG MALE 90DEG ELBOW 4 M5
NORGREN 160236828 FITTING G3/4-G1/4F STR ADAPTER
FESTO 186349 PUSH-IN T-FITTING QST-G3/8-16
FESTO 578392 PUSH-IN T-FITTING
SMC KQ2E10-02N ONE-TOUCH FITTING
FESTO 19521 BARBED FITTING CN-M5-PK-2
AVENTICS R412005336
FESTO 186174 PUSH-IN T-FITTING QSTL-G1/4-10
SMC KQB2H08-G02 METRIC SIZE BRASS ONE-TOUCH FITTING