SMC KQ2L06-03AS1 ONE-TOUCH FITTING

Elbow Fitting

See technical informationSee documents

References

SMC:KQ2L06-03AS1
Rubix:393A7123
brand logo

Technical specifications

Materialc3604, pbt, pp, stainless steel 303
Connection 16 mm
See all Specifications

Documents

Product details : SMC KQ2L06-03AS1 ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technical specifications


Attributes
Materialc3604, pbt, pp, stainless steel 303
Connection 16 mm
Profilekq2
Connection 2r 3/8 in
Max. temperature60 °C
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Usually arrives within 14 working days