• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CEMBRE PL03-M TERMINALS RED SPLICE PACK OF 100

CEMBRE PL03-M TERMINALS RED SPLICE PACK OF 100

Butt and Parallel Connectors

See technical informationSee documents

References

Cembre:PL03-M
Rubix:271419
brand logo
brand logo

Technical specifications

Typebutt connectors
See all Specifications

Documents

Product details : CEMBRE PL03-M TERMINALS RED SPLICE PACK OF 100


Technical specifications


Attributes
Typebutt connectors
Modelpl03-m
Materialpvc
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47EMITEX EM04.009 CAGE NUTS & BOLTS BAG 50DETA ELECTRICAL DB163 2 GANG 25MM METAL BOX FLUSH (H)72 MM X (W)132 MMWALTHER 130 32A 3P+N+E 415V WALL SOCKET (H)155 MM X (W)82 MM X (D)105NIGLON AEC3/3 ADJUSTABLE EARTH CLAMPSCOLMORE INTERNATIONAL LIMITED CL061 2 GANG BLANK PLATE M/CLAD (H)80 MTAMLEX TGBN33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75MENNEKES 14513 POWERTOP XTRA CONNECTOR IP54 32A 3P 230VSCHNEIDER ELECTRIC 2116028 TC5X8 FLAT CLIPS GREY PACK OF 100TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MMRONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100SPARTEX 887755 UK - FAST USB CHARGER 5V2AENGEX ACCESSORIES 612031 IP2.5M12 2.5X12MM INS. TERM PIN BLUE PACK OFSWA (SPECIALISED WIRING ACCESSORIES) FFC6 50MM X 25MM FIREFLY INTERNALFILOFORM SEALS CMO+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)200 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap