CABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAR150PG
Rubix:234A6989

Documents
Product details : CABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)
150MM Adjustable Riser (L)554 mm x (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfar |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
