• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON AEC2-15 EC15 EARTH CLAMPS

NIGLON AEC2-15 EC15 EARTH CLAMPS

Damp Condition Clamp

See technical informationSee documents

References

Niglon:AEC2-15
Rubix:234A5639
brand logo
brand logo

Technical specifications

Typedamp condition clamp
See all Specifications

Documents

Product details : NIGLON AEC2-15 EC15 EARTH CLAMPS


EC15 Earth Clamps

Technical specifications


Attributes
Typedamp condition clamp
Materialbronze
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX 611022 IS1.515 INS. TERM SPLICE RED PACK OF 100NIGLON CB225G 25MM THROUGH 2 WAY BOX GALVANISEDEMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULEENGEX ACCESSORIES GX01007 FLAT CLIP TWIN & EARTH 16.0MM GREY PACK OF 1MARSHALL-TUFFLEX MT2/1076 SUSPENSION FRAME 300MMTAMLEX MCT3 75MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)75 MM XTAMLEX STO9 225MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)225 MMNIGLON MBB5 1.5IN LONG MALE BRASS BUSHENGEX ACCESSORIES GX01119 7.0MM ROUND CLIP BLACK PACK OF 100WAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 MSWA 6-25MMFERRULECRIMPER RP625CABLOFIL MGIP22E 5050 IP ENDCAP (H)50 MM X (W)50 MMTAMLEX TB103 3 HOLE FLAT COUPLING PLATE TAMSTRUTF4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10CEMBRE RF-M6 0.25-1.5MM PVC INS RING TERMINAL M6 RED PACK 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap