References
Festo:NPFC-L-2R12-M
Rubix:391A4171
Manufacturer :8030226
EAN:4052568063283

Documents
Product details : FESTO 8030226 ELBOW FITTING
Elbow fitting NPFC-L-2R12-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | r 1/2 |
| Profile | l |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 2 ) days