References
IMI Norgren:C01540838
Rubix:118A8103
Manufacturer :C01540838


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release and retaining ring: pom; clamping ring: stainless steel; collar: die-cast zinc (zndc); threaded seal (pre-applied): chemitech g-175l |
|---|---|
| Connection 1 | r3/8 (iso r / bspt tapered male thread) |
Product details : NORGREN C01540838 PFITC 8MM-R3/8 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor extended Ø8mm x R3/8" C01540838
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release and retaining ring: pom; clamping ring: stainless steel; collar: die-cast zinc (zndc); threaded seal (pre-applied): chemitech g-175l |
|---|---|
| Connection 1 | r3/8 (iso r / bspt tapered male thread) |
| Profile | extended 90° swivel elbow (push-in fitting) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Usually arrives within 14 working days