SMC KR-08C FITTING


Spatter Cover

References
smc:KR-08C
rubix:115A2649
brand logo
brand logo
Technical specifications
MaterialC3604BD;PBT
See all Specifications

Product details : SMC KR-08C FITTING


Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.

Strengths

Prevents tubes from disconnecting from the fittings
Accepts both nylon and double layer tubes
Variety of sizes to fit the KR fittings

Technical specifications


Attributes
Logistic Weight1 g
MaterialC3604BD;PBT
ProfileKR
Connection 28
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 0.45 excl. VAT
/ Each
£ 0.54 incl. VAT
  • Delivery usually within ( 4 ) days