References
Norgren:C00231208
Rubix:80120868
Manufacturer :C00231208


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); release sleeve and support ring: pom; clamping ring: stainless steel; elements (depending on version): nickel-plated brass |
|---|---|
| Connection 1 | stem ø 12 mm |
Product details : NORGREN C00231208 PFITC 12-8MM STEM REDUCER
Pneufit-C Stem reducer Ø12x8mm C00231208
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); release sleeve and support ring: pom; clamping ring: stainless steel; elements (depending on version): nickel-plated brass |
|---|---|
| Connection 1 | stem ø 12 mm |
| Profile | rod/tube reducer - pneufit® c series (c0023) |
| Connection 2 | tube outside-ø 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Usually arrives within 14 working days