Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859091
rubix:
208A5405
ean:
3660338141317
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.57
excl. VAT
/
Each
£
5.48
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
MECALINE 859018 OLIVE 14 S
MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
SMC KFG2H1613-04S INSERT FITTING
MECALINE 859122 MALE STRAIGHT FITTING 15/12 5-G1/2IN
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
SMC KFG2T1209-02S INSERT FITTING
MECALINE 859312 WASHER BI-MATERIAL B 1/2
MECALINE 858691 FERRULE SERIES BRASS 14
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE MALE ELBOW 10-R1/4IN859515
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 858907 NUT 8/6-M12X1
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 858695 FERRULE SERIES BRASS 22