Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859152
rubix:
216A2765
ean:
3660338141874
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859152 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/8 R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 869673 OLIVE 4
SMC DHF10-02 FITTING
SMC KFG2H0425-02S INSERT FITTING
MECALINE 859491 FEMALE TEE FITTING 12-1/2
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 859294 DOUBLE BANJO 10/8-1/8
NORGREN 36050102 4MM TUBING SLEEVE
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 859458 TEE FITTING 12 R1/4IN
SMC KFV08N-02-X2 INSERT FITTING
SMC KFH06-03 INSERT FITTING
MECALINE 859287 DOUBLE BANJO 6/4-1/4
MECALINE 869674 OLIVE 6
MECALINE 859266 SINGLE BANJO 6/4-1/4