Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884682 MULTI SOCKET PLUG FEMALE G 1/2IN
MECALINE 884682 MULTI SOCKET PLUG FEMALE G 1/2IN
PLUGS ISO B - FEMALE
References
mecaline:
884682
rubix:
216A3193
ean:
3660338380501
Technical specifications
Connection 1
G1/2
Material
Nickel-plated brass
Standard
ISO B12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884682 MULTI SOCKET PLUG FEMALE G 1/2IN
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
Connection 1
G1/2
Material
Nickel-plated brass
Standard
ISO B12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
MECALINE PLUGS ISO B12 FOR HOSE 6MM 612837
MECALINE 884643 MINI COUPLING MALE PLUG -TUBE ID 6/4
MECALINE 894383 COUPLINGS ISO C10 MALE CONNECTING 1/2
MECALINE 884687 MULTI SOCKET PLUG HOSE ID 12
LEGRIS COUPLING 9401U06 21
MECALINE 884707 HIGH FLOW PLUG HOSE ID 10
PCL AA7104 XF ADAPTORS 1/2IN MALE NUT 25SFAK21SXN
RECTUS HOSETAIL 26KETF13MPN
RECTUS 1/4BSP MALE SOCK RED 21KAAW13MPN8
MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663
MECALINE PLUGS ISO B12 FOR HOSE 8MM 612838
RECTUS BLUE HEX. COUPLING 25KAIW13BPN6
MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
RECTUS FEMAL PLUG NICKEL PL 20SFIW10MXN
RECTUS M 5 FEM CPLG NP 20KAIM05MPN