• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. ESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390

ESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390

Electrodes

See technical information

References

Esab:4332253400
Rubix:80174604
EAN:7330129039876
brand logo
brand logo

Product details : ESAB 4332253400 ELECTRODES OK 43.32 2.5 X 350 433253400 PACK OF 390


Technical specifications


Attributes
Length350 mm
Number of electrodes240
Show UNSPSC/ECL@SS
£ 406.92 excl. VAT
/ Each
£ 488.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB 8350323030 3.2MM OK8350 10.8KGWELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGWELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTNWELDABILIT RA162450 ROD TIG A18 2.4MM X 5KGWELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27SPARTEX 856139 RUTILE STEEL ASPECT ELECTRODE 2,5 X 350 CASE 158SPARTEX 853731 CAST IRON ELECTRODE TYPE REPAIR DIM 2.5 X 350 CASE 50SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31SPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316LWELDABILIT RO111650 SIFBRONZE SIFSTEEL NO.11 1.6MM 5KGGISS 855148 FILLER METALS TIG DIAMETER MM 2,0 PK40PARWELD CKE203 CABLE KIT ELEC HOLDER 200A 3MT 10-25ccESAB 63802520L0 2.5 X 300MM KSSELECT 4.2KGDRAPER 80886 SPARE RING FOR 78636 TORCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap