Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Needle, wire puller
FACOM 629853 30M GLASS FIBRE FISH TAPE
FACOM 629853 30M GLASS FIBRE FISH TAPE
Fiber glass Needles
References
facom:
629853
rubix:
80060053
ean:
3148516298539
Technical specifications
Diameter
3
mm
Length
30000
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 629853 30M GLASS FIBRE FISH TAPE
Fiber glass Needles
-Delivered in a needle carrier with:
-1 flexible guide head.
-1 draw eyelet.
-1 repair set.
-Breaking load: 120 kN.
Technical specifications
Attributes
Logistic Weight
585
g
Packaged dimensions (D x W x H)
330
x
325
x
50
mm
Package weight
585
g
Diameter
3
mm
Length
30000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.03
excl. VAT
/
Each
£
176.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
SILVERLINE 427572 PUNCHDOWN TOOL
FACOM 629757 NYLON SWITCHES 20 M
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
ROEBUCK CONFT ELEC FISH TAPE 50FT
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
KNIPEX 975220 CRIMP LEVER PLIERS 195MM
BAHCO 806-1-2 MAINS TESTER 3.5X100150-250V
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
BAHCO SC127V SCISSORS 1000V 125MM
KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM
BAHCO 2521V-160 ROUND NOSE PLIERS 1000V 160MM
GEDORE 5.5X125MMVDESCRDRVER VDE 2170 5,5
BAHCO 2430 S-200 SNIPE NOSE CUTTER 2430S-200