Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
Assortment box with insulated cable end sleeves
References
knipex:
97 99 906
rubix:
247A6190
ean:
4003773082453
Technical specifications
Number of elements
400
Product details
Technical specifications
Product details : KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
Handy, transparent dispenser case. Rotating lid with aperture for picking up different cable end ferrules. With DIN colour-coded insulated end sleeves.
Strengths
Practical dispenser box
Technical specifications
Attributes
Number of elements
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
ROEBUCK CRIMPING SET 860239
KNIPEX 9799170 CABLE CONNECT/EYE TYPE INSUL RED 200X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799370 TWIN WIRE FERRULES 200X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM