Needle, wire puller
Filter Options
Categories
needle, wire puller (6)
Brand
facom
(2)
klein tools
(1)
milwaukee
(2)
unbranded
(1)
6 Product(s) with 6 variant(s):
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
- milwaukee:4932472121
- rubix:271A1882
- ean:4058546325176
- In stock: Next day delivery
- Diameter:3 mm
- Length:15000 mm
£ 22.62 excl. VAT
/ Each
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
- milwaukee:48445197
- rubix:290A4002
- ean:4058546326470
- Usually arrives within 14 working days
- Diameter:6 mm
- Length:60000 mm
£ 273.75 excl. VAT
/ Each
FACOM 629757 NYLON SWITCHES 20 M
- facom:629757
- rubix:395A5247
- ean:3148516534408
- Delivery usually within ( 14 ) days
- Diameter:4 mm
- Length:20000 mm
£ 25.23 excl. VAT
/ Each
FACOM 629853 30M GLASS FIBRE FISH TAPE
- facom:629853
- rubix:80060053
- ean:3148516298539
- Delivery usually within ( 14 ) days
- Diameter:3 mm
- Length:30000 mm
£ 147.03 excl. VAT
/ Each
ROEBUCK CONFT ELEC FISH TAPE 50FT
- unbranded:CONFT
- rubix:1016152
- Usually arrives within 14 working days
£ 25.10 excl. VAT
/ Each
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
- klein tools:VDV427-014
- rubix:234A6738
- Usually arrives within 14 working days
£ 33.63 excl. VAT
/ Each









