Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Needle, wire puller
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
Punch-Down Tool
References
klein tools:
VDV427-014
rubix:
234A6738
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLEIN TOOLS VDV427-014 PUNCHDOWN TOOL C/W KRONE BLADE
Klein Punchdown Tool C/W Krone Blade
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932472121 MILWAUKEE 15M STEEL FISH TAPE
MILWAUKEE 48445197 60XM NON CONDUCTIVE FISH TAPE DRUM
FACOM 629757 NYLON SWITCHES 20 M
ROEBUCK CONFT ELEC FISH TAPE 50FT
FACOM 629853 30M GLASS FIBRE FISH TAPE
SILVERLINE 427572 PUNCHDOWN TOOL
WERA 006105 160I VDE SCREWDRIVER SLOTTED 0.5/3.0/100 KRAFTFROM PLUS
BAHCO 7800DMV-20 1/2IN SAFETY SOCKET
ROEBUCK RATCHET CRIMPING TOOL
BAHCO BE-7810S NUT DRIVER ERGO IEC 10X125
KNIPEX 975205 CRIMP LEVER PLIERS 250MM
ROEBUCK 00061 1000V INSULATED 8IN/200MM SNIPE NOSE PLIERS
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
BAHCO BE-8230SL ERG0 1000V SLIM 0.6X3.5X100