FACOM 872271PB MULTIFUNCTION TRIGGER SHEATH-STRIPPER 4 - 28 MM PVC


Sheath-Stripper

References
facom:872271PB
rubix:270A2369
ean:3662424103223
brand logo
brand logo
Technical specifications
Max capacity for cable28 mm
Weight150 g

Product details : FACOM 872271PB MULTIFUNCTION TRIGGER SHEATH-STRIPPER 4 - 28 MM PVC


Strengths

•Trigger system: 30% less effort
Self-swiveling blade: fast and easy sheath removal
Double safety: - Cutting blade out = trigger locked. - Lock back blade
Capacity: round PVC cable 4 to 28 mm diameter
Stripping zone. 872272: set of 6 spare blades (5 self-swivel blades and 1 knife blade)

Technical specifications


Attributes
Max capacity for cable28 mm
Weight150 g
Show UNSPSC/ECL@SS
£ 45.82 excl. VAT
/ Each
£ 54.98 incl. VAT
  • Usually arrives within 14 working days