ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 8


FiberTuf 76501

References
ansell:76-501-08
rubix:119A5606
manufacturer :76501080
ean:0076490495664
ANSELL Gloves FIBERTUF 76-501 MT 8
brand logo
brand logo
Technical specifications
Size8
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level2
See all Specifications

Product details : ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 8


  • Made from aromatic polyester fibre, the Ansell FiberTuf 76-501 Light Mechanical Work Gloves are ideal for providing hand protection when performing dry applications that require light mechanical protection. 

  • They feature PVC dots on the palm side for improved gripping, and are available in a range of sizes to ensure the most comfortable and secure fit.

  • Offers higher performance and durability than traditional cotton and polyamide gloves.

Colour :Dark blue

Strengths

  • Aromatic polyester fibre for optimal results in dry applications requiring light mechanical protection

  • PVC dots on palm side improve gripping for easier and safer handling

  • Washable at 40°C for ongoing hygiene maintenance

  • Knitwrist cuff provides easier donning

  • Available in a range of sizes for a comfortable fit

  • Suitable for a range of applications, from automotive and construction to packaging and general handling

  • Can be used either as primary glove or as underglove to protect against cold wherever required

Applications

Inspection (picking, checking and marking)|Packaging|Light assembly tasks|General handling|Assembly of parts|Assembly of white goods
brand logo

Technical specifications


Attributes
Logistic Weight61 g
Size8
CoatingPolyvinyl chloride (PVC)
Abrasion resistance level2
Main materialSynthetic
Packaging12 pairs in a bag
Cuff styleKnitted
MaterialSynthetic fiber
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
  • Usually arrives within 14 working days