Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 921 TEXTILE GLOVE 10 XL
TEGERA 921 TEXTILE GLOVE 10 XL
Textile glove TEGERA 921
References
tegera:
921-10
rubix:
386A2270
ean:
7392626055728
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 921 TEXTILE GLOVE 10 XL
TEGERA® 921, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 866 SYNTHETIC GLOVE 7 S
TEGERA 875 SYNTHETIC GLOVE 11 2XL
GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 7/S
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 8833 SYNTHETIC GLOVE 11 2XL
TEGERA 8128 TEXTILE GLOVE 10 XL
TEGERA 931 TEXTILE GLOVE 7 S
TEGERA 640 LEATHER GLOVE 11 2XL
TEGERA 8127 TEXTILE GLOVE 8 M
TEGERA 747A SYNTHETIC GLOVE 8 M
TEGERA 114 LEATHER GLOVE 5 2XS
TEGERA 8830R SYNTHETIC GLOVE CRF 8 M
TEGERA 901 LEATHER GLOVE 8 M
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE XL