ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
ActivArmr® Hylite™ 47-402
See technical informationSee documentsReferences
Ansell:47-402-8
Rubix:326617
Manufacturer :47402080
EAN:0076490497224



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
- ActivArmr® Hylite™ gloves combine the comfort of a cotton or light leather glove with outstanding abrasion resistance and oil repellence of a nitrile coated glove
- A better alternative to cotton, light- to medium-duty leather, and PVC
- ActivArmr® Hylite™ gloves outwear cotton up to 12 to 1, light leather 5 to 1, and PVC-coated gloves 3 to 1
- Ideal for a variety of medium-duty job tasks
A versatile alternative to cotton, light leather and PVC gloves.
Strengths
- For extra comfort, ActivArmr® Hylite™ gloves feature interlock knit lining, generous sizing, and contoured designs
- Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
- Natural hand shape - easier to wear for long periods
- Available in a wide range of styles, lengths and sizes
- Silicone-free. Ensures cleanliness of metal sheets: important in steel and motor industries
Applications
Handling metal sheets & panels|Chassis assembly, body trimming|Final assembly|Inspection (picking, checking and marking)|Cutting glasses, sheets, panels|Fabricating metal parts, glass sheets|Assembly & inspection of components|Warehousing of raw materials|Loading and unloading trucks and vehicles|Handling incoming goods
Technical specifications
Attributes
| Logistic Weight | 89 g |
|---|---|
| Size | 8 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
| Usage environment | oily or greasy |
| Packaging | 12 pairs bag |
| Material | interlock cotton (liner) |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- In stock: Next day delivery