EDGE® 48-125
Size | 8 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Size | 8 |
---|---|
Coating | Polyurethane |
Abrasion resistance level | 4 |
Main material | Polyester |
Usage environment | Dry |
Packaging | 12 Pairs Polybag;12 Polybags Carton |
Cuff style | Knitwrist |
Colour | White |
Material | Polyurethane (Coating Material);Polyester (Liner Material) |
In stock: Next day delivery