BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
File aiguille couteau bâtarde/mi-douce/douce, without handle
See technical informationReferences
Bahco:2-308-16-2-0
Rubix:601667
EAN:7311518020705

Product details : BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conical, edges and surfaces taper to a point
Type of cut: 0 = bastard, 1 = second, 2 = smooth
Flat, uncut back
Surfaces double cut, thin edge single cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conical, edges and surfaces taper to a point
Type of cut: 0 = bastard, 1 = second, 2 = smooth
Flat, uncut back
Surfaces double cut, thin edge single cut
Packing: 10 pieces per box
Strengths
Needle Knife Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | flat |
| Length | 160 mm |
| Handle | without |
| Type of cut | soft |
| Section | 5.8 mm |
Show UNSPSC/ECL@SS
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
- Delivery usually within ( 14 ) days
