BAHCO 1-110-08-1-0 8 FLAT FILECUT 1
Flat files with tapered edges for bastard/semi-soft/soft cuts, without handle
See technical informationReferences
Bahco:1-110-08-1-0
Rubix:401A4642
EAN:7311518019389

Product details : BAHCO 1-110-08-1-0 8 FLAT FILECUT 1
To work in high-alloy tool steels for the sharpening of heavy implements
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: edges tapered towards the tip, surfaces parallel
Type of cut: 1 = bastard, 2 = second, 3 = smooth
Surfaces double cut, edge single cut
Pointed shape enables the user to reach more easily into angles and corners
For the same jobs as flat hand file 100
Industry pack unhandled
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | without |
| Section | 20 x 5 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 14 ) days
