References
Roebuck:879964
Rubix:209A7588
EAN:3660338334405

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM ROUND SMOOTH 879964
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 300 mm |
| Type of cut | smooth |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
