References
SMC:VCHN4-10
Rubix:124A9394
Manufacturer :VCHN4-10
EAN:3618036603163

Documents
Product details : SMC VCHN4-10 5.0 MPA SILENCER
SMC's VCHN silencer is rated for high pressure of up to 5 MPa. A double-layer filtration structure results in less clogging of the silencer's element, and by simply removing a bolt, the sound absorbing material can be replaced without removing the silencer. The VCHN has a built-in safety valve, which will activate when the silencer's internal pressure exceeds 1.8 MPa. At a supply pressure of 4 MPa, back pressure 2 MPa, the VCHN provides a 35 dB(A) noise level reduction. A freeze reduction option is available.
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Material | die-cast aluminium |
| Length | 230 mm |
| Sound level | 35 dB |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 143.67 excl. VAT
/ Each
£ 172.40 incl. VAT
- Delivery usually within ( 4 ) days