MECALINE 859373 SILENCER ACETAL G1/4IN


SILENCER IN ACETALIC RESIN WITH PLASTIC SOUNDPROOFING MATERIAL - MALE THREAD

References
mecaline:859373
rubix:208A5294
ean:3660338143861
SILENCER ACETAL  1/4 - G
brand logo
Technical specifications
Connecting diameter (inch)G 1/4 ''

Product details : MECALINE 859373 SILENCER ACETAL G1/4IN


Material: Acetatic Resin (POM). Max Working Pression: 6 bars. Temperature range -10°C...+50°C.

Technical specifications


Attributes
Connecting diameter (inch)G 1/4 ''
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
  • In stock: Next day delivery