MECALINE EXHAUST SILENCER POLYETHYLENE G3/8IN 869653
POROUS POLYETHYLENE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786204
Mecaline:869653
Rubix:208A5037
EAN:3660338233593
Documents
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G3/8IN 869653
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | 3/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- In stock: Next day delivery

