MECALINE 836189 FILTER/REGULATOR G 1/4IN


Adjustment filter

References
mecaline:836189
rubix:216A1429
ean:3660338055218
REGULATOR FILTER  1/4-G
brand logo
Technical specifications
MaterialPolymer body
Connection 11/4
Filter fineness20 µm
See all Specifications

Product details : MECALINE 836189 FILTER/REGULATOR G 1/4IN


Polymer body. Filtering: 20 microns. Temperature: -10 to 50°C (10 bar). Inlet pressure (with delta P 1 bar): 0 to 15 bar. Output pressure (with delta P 1 bar): 0 to 8 bar. Maximum pressure: 15 bar. Range (with delta P 1 bar): 1.650 Nl/min (6 bar)

Technical specifications


Attributes
MaterialPolymer body
Connection 11/4
Filter fineness20 µm
Volume flow rate1650 l/min
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
  • In stock: Next day delivery