SMC AC30A-F02E-B FILTER REGULATOR + LUBRICATOR


Filter regulator + AC-A series micron filter

References
smc:AC30A-F02E-B
rubix:2599376
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/4 BSPP ''
See all Specifications

Product details : SMC AC30A-F02E-B FILTER REGULATOR + LUBRICATOR


-
•Filter Regulator + Lubricator.
•Body size: 20, 30, 40, 50, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 30
Thread: F (G)
Port: 02 (1/4)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: E [Square embedded type pressure gauge (with limit indicator)]
Check Valve: Without
Pressure Switch: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
Threading diameter (inch)G1/4 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate1500 l/min
Design size30
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 89.15 excl. VAT
/ Each
£ 106.98 incl. VAT
  • Delivery usually within ( 4 ) days