Fine pitch metric tap - right hand thread - hsse 3% vanadium - multi-materials
Threading | Metric fine |
---|---|
Threading diameter | 6 mm |
Thread | 0.75 mm |
Threading | Metric fine |
---|---|
Threading diameter | 6 mm |
Thread | 0.75 mm |
Total length | 80 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Din standard | DIN 374 |
Capacity length | 14 mm |
Usually arrives within 14 working days