Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M2 SPIRAL POINT TAP M2 X 0.40 MM 5973825
DORMER E001M2 SPIRAL POINT TAP M2 X 0.40 MM 5973825
Machine tap E001
References
dormer:
E001M2
rubix:
2019143
ean:
7320760168806
Technical specifications
Threading diameter
2
mm
Total length
41
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M2 SPIRAL POINT TAP M2 X 0.40 MM 5973825
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
2
mm
Total length
41
mm
Body material
HSS-E
Square drive adapter
2.5
mm
Input
2,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.93
excl. VAT
/
Each
£
29.92
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 00803 005.000 MACHINE TAPS 9008030050000
WALTER 202661-M16 ADVANCED MACHINE TAPS HSS-E 5076033
WALTER 202161-M8 ADVANCED MACHINE TAPS HSS-E 5075935
DOR EP10 M10X1.25 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
DORMER EP01M14 SPIRAL POINT TAP M14 X 2.00 MM 5973465
CUTLINE MET COARSE TAP HSSE ST STEEL SPIRAL POINT M20X2.5 844686
DOR EP10 M16X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 02877 010.000 MACHINE TAPS 9028770100000
DORMER E001M5 SPIRAL POINT TAP M5 X 0.80 MM 5973865
M14 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
WALTERPROT 7026365-M12 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200450
DORMER EP01M27 SPIRAL POINT TAP M27 X 3.00 MM 5973429
DORMER EP01M10 SPIRAL POINT TAP M10 X 1.50 MM 5973453
DORMER E240M27 SPIRAL POINT TAP M27 X 3.00 MM 6305830