DOR EP10 M10X.75 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
Machine tap EP10
See technical informationReferences
Dormer:EP10M10X.75
Rubix:2019191
EAN:7320760137390




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e / pm |
Product details : DOR EP10 M10X.75 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
HSS-E Machine tap for metric-fine thread TiN coated DIN 374 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e / pm |
| Coating | uncoated |
| Tolerance | 6h |
| Threading | din 374 form b; mf (metric fine); b 3.5 - 5xp |
| Total length | 90 mm |
| Drilling diameter | 10 mm |
| Square drive adapter | 7 mm |
| Direction of threading | right |
| Input | 7 |
| Din standard | din 374 |
Show UNSPSC/ECL@SS
£ 38.12 excl. VAT
/ Each
£ 45.74 incl. VAT
- Usually arrives within 14 working days