WALTERPROT EP2026305-M18 ADVANCED MACHINE TAPS HSS-E 6432536
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026305-M18
Rubix:357A5870
Manufacturer :6432536
EAN:4042446246082

Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2026305-M18 ADVANCED MACHINE TAPS HSS-E 6432536
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6hx |
| Total length | 125 mm |
| Drilling diameter | 15.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 30 mm |
| Capacity length | 81 mm |
Show UNSPSC/ECL@SS
£ 164.66 excl. VAT
/ Each
£ 197.59 incl. VAT
- Usually arrives within 14 working days