Machine Tap
Total length | 110 mm |
---|---|
Body material | hss-e / pm |
Coating | thl |
Total length | 110 mm |
---|---|
Body material | hss-e / pm |
Coating | thl |
Tolerance | 6hx |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Direction of threading | right |
Material | high speed steel-e-pm |
Angle of helix | 0 ° |
Usually arrives within 14 working days