OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
Fine scratch brushes, wooden body
See technical informationReferences
Osborn:0003-165.584
Rubix:387A5082
Manufacturer :0003165584
EAN:4013349121332

Product details : OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
Fine scratch brush with wooden body, industrial quality.
Strengths
Dense trim distribution
For general use
Flexible wires, so gentle on material
For general use
Flexible wires, so gentle on material
Applications
Particularly soft and filigree cleaning work, sweeping, dust removal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x23x220 mm |
|---|---|
| Logistic Weight | 71,9 g |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- In stock: Next day delivery













