DORMER C247 1/8


Finger cutter C247

References
dormer:C2471/8
rubix:80053945
ean:7320760640142
End Mill 1/8 inch DIN 844K
brand logo
Technical specifications
Diameter3.18 mm
Type of tailweldon
Tail diameter6 mm
See all Specifications

Product details : DORMER C247 1/8


HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter3.18 mm
Type of tailweldon
Tail diameter6 mm
Number of teeth4
Length of cut10 mm
Total length54 mm
Body materialhss-e / pm
Centre cutno
Machining materialsteels, titanium, nickel, copper
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 27.75 excl. VAT
/ Each
£ 33.30 incl. VAT
  • Usually arrives within 14 working days